Heavy Duty Caster 5in Rubber on Cast Iron Wheel, Swivel with Brake

  • Mfr # 40-50S-A1-RC-TB

  • Zoro # G921721937


product price:  $40.79
/ea

Key Features

Core Color
Black
Load Capacity
400 lbs
Wheel Width
2 in
Wheel Dia.
5 in
Includes
1 Swivel Caster with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-50S-A1-RC-TB
Zoro #
G921721937
UPC #
732262166698
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
5 in
Overall Height
6-1/2 in

Details

Core Color
Black
Load Capacity
400 lbs
Item
Caster
Includes
1 Swivel Caster with Brake
Material
Rubber Tread Cast Iron Core

Description

This Heavy Duty Caster with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, or swivel with brake-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.