
Heavy Duty Caster 5in Steel Wheel, Rigid
Mfr # 40-50R-A1-SS
Zoro # G021722148
product price:Â $43.15
/eaKey Features
Overall Height
6-1/2 in
Material
Steel
Load Capacity
1000 lbs
Wheel Dia.
5 in
Core Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-50R-A1-SS
Zoro #
G021722148
UPC #
732262167152
Country of Origin
China
Dimensions
Overall Height
6-1/2 in
Wheel Dia.
5 in
Wheel Width
2 in
Details
Material
Steel
Load Capacity
1000 lbs
Item
Caster
Core Color
Grey
Includes
1 Rigid Caster
Description
This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.