Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 8in Plastic Wheels, 4 Swivel with Brake, 4PK
- Mfr # 40-80S-A1-HP-TB-4
- Zoro # G621721770
product price:Â
$
166.99
/pk of 4, $41.75/ea
Free Shipping & Returns
Key Features
Load Capacity
900 lbs
Includes
4 Swivel Casters with Brake
Wheel Width
2 in
Core Color
Black
Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-80S-A1-HP-TB-4
- Zoro #
- G621721770
- UPC #
- 732262166384
- Country of Origin
- China
- Load Capacity
- 900 lbs
- Includes
- 4 Swivel Casters with Brake
- Core Color
- Black
- Item
- Caster Set
- Material
- Hard Plastic
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Overall Height
- 9-1/2 in
Description
This 4-piece Heavy Duty Caster Set with black plastic wheels delivers strength, durability, and easy mobility for demanding applications. Offered in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters adapt to a wide range of equipment needs. Wheel sizes from 4in to 8in feature a 2in tread width and load capacities ranging from 600 lbs to 900 lbs per caster. The injection-molded polyolefin or polypropylene wheels are lightweight, impact-resistant, and non-marking, providing excellent floor protection while resisting chemicals, oils, solvents, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway enhance strength and ensure smooth performance. All metal components are zinc-plated for corrosion resistance, while Zerk fittings allow easy lubrication and extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine a lightweight design with heavy-duty capabilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.