
Heavy Duty Caster 6in Polyurethane on Plastic Wheel, Swivel with Brake
Mfr # 40-60S-A1-PU-TB
Zoro # G021721721
product price:Â $42.55
/eaKey Features
Core Color
Red
Wheel Width
2 in
Wheel Dia.
6 in
Load Capacity
900 lbs
Material
Polyurethane Tread Plastic Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-60S-A1-PU-TB
Zoro #
G021721721
UPC #
732262167084
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
6 in
Overall Height
7-1/2 in
Details
Core Color
Red
Load Capacity
900 lbs
Material
Polyurethane Tread Plastic Core
Includes
1 Swivel Caster with Brake
Item
Caster
Description
This Heavy Duty Caster with polyurethane on plastic wheels offers excellent load capacity, smooth rolling, and long-lasting durability for demanding applications. Available in various configurations-rigid, swivel, or swivel with brake-these casters can be customized to meet specific mobility requirements. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller or Delrin bearings for effortless load handling. The polyurethane tread on a plastic core provides superior wear resistance, floor protection, and shock absorption while outlasting traditional rubber wheels. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction deliver maximum strength under heavy use. Zinc-plated components resist corrosion, and Zerk fittings in the swivel race make lubrication quick and easy. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine strength and maneuverability for heavy-duty performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.