Heavy Duty Caster 6in Rubber on Cast Iron Wheel, Rigid

  • Mfr # 40-60R-A1-RC

  • Zoro # G321722046


product price: $39.39
/ea

Key Features

Wheel Dia.
6 in
Includes
1 Rigid Caster
Overall Height
7-1/2 in
Core Color
Black
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-60R-A1-RC
Zoro #
G321722046
UPC #
732262166704
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Overall Height
7-1/2 in
Wheel Width
2 in

Details

Includes
1 Rigid Caster
Item
Caster
Core Color
Black
Load Capacity
450 lbs
Material
Rubber Tread Cast Iron Core

Description

This Heavy Duty Caster with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, or swivel with brake-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.