Heavy Duty Caster 6in Steel Wheel, Rigid

  • Mfr # 40-60R-A1-SS

  • Zoro # G621721732


product price: $49.15
/ea

Key Features

Includes
1 Rigid Caster
Wheel Width
2 in
Core Color
Grey
Wheel Dia.
6 in
Load Capacity
1000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-60R-A1-SS
Zoro #
G621721732
UPC #
732262167183
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
6 in
Overall Height
7-1/2 in

Details

Includes
1 Rigid Caster
Core Color
Grey
Item
Caster
Load Capacity
1000 lbs
Material
Steel

Description

This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.