Heavy Duty Caster 6in x 2in Phenolic Wheel Stainless Steel - Rigid

  • Mfr # 40-60R-A1-PH(STS)

  • Zoro # G022810363


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Color
Black
Material
Phenolic Plastic
Overall Height
7-1/2 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-60R-A1-PH(STS)
Zoro #
G022810363
UPC #
732262167602
Country of Origin
China

Dimensions

Overall Height
7-1/2 in
Wheel Dia.
6 in
Wheel Width
2 in

Details

Item
Caster
Wheel/Tread Color
Black
Material
Phenolic Plastic
Caster Sub-Type
Rigid

Description

This Heavy Duty Phenolic Caster with a stainless steel top plate is built for durability and reliable performance in demanding environments. Designed with a 2-inch phenolic tread and stainless steel yoke, it offers smooth mobility and excellent resistance to impact, oil, and grease. Available in 4in, 5in, 6in, and 8in wheel diameters, this caster can be configured as either rigid or swivel to suit your specific application. The A1 top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in for versatile mounting. Featuring a 1/2in axle diameter, roller bearings, and a sturdy 1/4in plate and leg thickness, it's made to handle medium to heavy-duty loads with ease. Ideal for platform trucks, large stock carts, and food service equipment, this caster delivers consistent strength and dependable movement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.