Heavy Duty Caster 6in x 2in Polyurethane on Plastic Wheel Stainless Steel - Rigid

  • Mfr # 40-60R-A1-PU(STS)

  • Zoro # G222810323


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2 in
Wheel/Tread Color
Red
Material
Polyurethane Tread Plastic Core
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-60R-A1-PU(STS)
Zoro #
G222810323
UPC #
732262167626
Country of Origin
China

Dimensions

Wheel Width
2 in
Overall Height
7-1/2 in
Wheel Dia.
6 in

Details

Wheel/Tread Color
Red
Caster Sub-Type
Rigid
Material
Polyurethane Tread Plastic Core
Item
Caster

Description

This Heavy Duty Polyurethane-on-Plastic Caster is designed to deliver smooth, reliable performance in demanding environments. Its 2-inch polyurethane tread on a durable plastic core provides excellent floor protection, shock absorption, and long-term durability. Available in 4in, 5in, 6in, and 8in wheel diameters, it comes in both rigid and swivel configurations to fit a wide range of equipment needs. The stainless steel top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in, making installation straightforward and secure. Built with a 1/2in axle diameter, roller bearings, a 1/4in plate and leg thickness, and a 5/8in king pin, this caster is engineered for dependable load support. Ideal for platform trucks, stock carts, and food service equipment, it provides smooth mobility and strong performance in medium to heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.