
Heavy Duty Caster 6in x 3in Phenolic Wheel - Swivel
Mfr # 53-60S-A1-PH
Zoro # G922810364
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Wheel/Tread Color
Black
Wheel Width
3 in
Material
Phenolic Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53-60S-A1-PH
Zoro #
G922810364
UPC #
732262167756
Country of Origin
China
Dimensions
Overall Height
8 in
Wheel Dia.
6 in
Wheel Width
3 in
Details
Caster Sub-Type
Swivel
Wheel/Tread Color
Black
Material
Phenolic Plastic
Item
Caster
Description
This Super Heavy Duty Phenolic Wheel Caster is engineered to deliver strong, reliable performance under demanding industrial conditions. Its 3-inch-wide phenolic wheel provides excellent floor protection while remaining non-marking, non-conductive, and resistant to oils and gasoline. Offered in 6in, 8in, 10in, and 12in wheel diameters and available in rigid or swivel configurations, it fits a wide range of heavy-duty applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong and versatile mounting. Designed with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, it delivers dependable stability and smooth operation. Suitable for platform trucks, food service equipment, and large stock carts, this caster offers long-lasting strength and a smooth ride across a wide temperature range from -50 DegreesF to +260 DegreesF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.