
Heavy Duty Caster 8in Plastic Wheel, Swivel with Brake
Mfr # 40-80S-A1-HP-TB
Zoro # G321721735
product price:Â $53.19
/eaKey Features
Wheel Dia.
8 in
Load Capacity
900 lbs
Material
Hard Plastic
Wheel Width
2 in
Core Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-80S-A1-HP-TB
Zoro #
G321721735
UPC #
732262167350
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2 in
Details
Load Capacity
900 lbs
Material
Hard Plastic
Core Color
Black
Item
Caster
Includes
1 Swivel Caster with Brake
Description
This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.