Heavy Duty Caster Set 4in Phenolic Wheels, 4 Swivel, 4PK

  • Mfr # 40-40S-A1-PH-4

  • Zoro # G821722126


product price:  $105.99
/pk 4, $26.50/ea
Free Shipping & Returns

Key Features

Load Capacity
800 lbs
Includes
4 Swivel Casters
Core Color
Black
Material
Phenolic Plastic
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40S-A1-PH-4
Zoro #
G821722126
UPC #
692769193811
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Overall Height
5-5/8 in
Wheel Width
2 in

Details

Load Capacity
800 lbs
Includes
4 Swivel Casters
Core Color
Black
Material
Phenolic Plastic
Item
Caster Set

Description

This 4-piece Heavy Duty Caster Set with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as all rigid, all swivel, all swivel with brakes, or various mixed sets-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.