Heavy Duty Caster Set 4in Polyurethane on Plastic Wheels, 4 Swivel, 4PK

  • Mfr # 40-40S-A1-PU-4

  • Zoro # G321721971


product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Load Capacity
660 lbs
Wheel Dia.
4 in
Core Color
Red
Includes
4 Swivel Casters
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40S-A1-PU-4
Zoro #
G321721971
UPC #
692769194177
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Overall Height
5-5/8 in
Wheel Width
2 in

Details

Load Capacity
660 lbs
Core Color
Red
Item
Caster Set
Includes
4 Swivel Casters
Material
Polyurethane Tread Plastic Core

Description

This 4-piece Heavy Duty Caster Set with polyurethane on plastic wheels offers excellent load capacity, smooth rolling, and long-lasting durability for demanding applications. Available in various configurations-rigid, swivel, swivel with brake, or mixed sets-these casters can be customized to meet specific mobility requirements. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller or Delrin bearings for effortless load handling. The polyurethane tread on a plastic core provides superior wear resistance, floor protection, and shock absorption while outlasting traditional rubber wheels. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction deliver maximum strength under heavy use. Zinc-plated components resist corrosion, and Zerk fittings in the swivel race make lubrication quick and easy. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine strength and maneuverability for heavy-duty performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.