
Heavy Duty Caster Set 4in Red Polyurethane on Cast Iron Wheels, 4 Rigid, 4PK
Mfr # 40-40R-A1-PC-4 (R)
Zoro # G721722080
product price:Â $121.99
/pk 4, $30.50/ea
Free Shipping & Returns
Key Features
Includes
4 Rigid Casters
Load Capacity
700 lbs
Wheel Width
2 in
Material
Polyurethane Tread Cast Iron Core
Core Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-40R-A1-PC-4 (R)
Zoro #
G721722080
UPC #
692769195303
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
4 in
Overall Height
5-5/8 in
Details
Includes
4 Rigid Casters
Load Capacity
700 lbs
Material
Polyurethane Tread Cast Iron Core
Core Color
Red
Item
Caster Set
Description
This 4-piece Heavy Duty Caster Set with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.