Heavy Duty Caster Set 4in V-Groove Wheels, 4 Rigid, 4PK

  • Mfr # 40-40R-A1-VG-4

  • Zoro # G621722081


product price:  $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Overall Height
5-5/8 in
Material
Cast Iron
Load Capacity
900 lbs
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40R-A1-VG-4
Zoro #
G621722081
UPC #
638170086007
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Overall Height
5-5/8 in
Wheel Width
2 in

Details

Material
Cast Iron
Load Capacity
900 lbs
Item
Caster Set
Core Color
Black
Includes
4 Rigid Casters

Description

This 4-piece Heavy Duty Caster Set with V-Groove wheels is engineered for precision tracking and exceptional load capacity in industrial applications. Designed for use on flat surfaces, inverted angle iron tracks, or both, these cast iron wheels provide smooth, stable rolling under heavy loads. Available in wheel diameters from 4in to 8in with a 2in tread width, these casters support capacities from 900 lbs to 1,000 lbs per wheel. The cold-forged top plate, hardened raceways, and double row ball bearing swivel raceway deliver long-lasting strength and maneuverability. Zinc-plated metal components resist corrosion, while Zerk fittings in both the swivel race and hub ensure easy lubrication for extended service life. The robust design includes a 5/8in diameter king pin, 1/2in axle, and welded legs for maximum stability. Perfect for material handling systems, platform trucks, and guided track applications, these casters offer a reliable, high-capacity solution for demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.