
Heavy Duty Caster Set 5in Green Polyurethane on Cast Iron Wheels, 4 Swivel, 4PK
Mfr # 40-50S-A1-PC-4 (G)
Zoro # G521721948
product price:Â $145.99
/pk 4, $36.50/ea
Free Shipping & Returns
Key Features
Includes
4 Swivel Casters
Wheel Width
2 in
Load Capacity
900 lbs
Wheel Dia.
5 in
Core Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-50S-A1-PC-4 (G)
Zoro #
G521721948
UPC #
692769195198
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
5 in
Overall Height
6-1/2 in
Details
Includes
4 Swivel Casters
Load Capacity
900 lbs
Item
Caster Set
Core Color
Green
Material
Polyurethane Tread Cast Iron Core
Description
This 4-piece Heavy Duty Caster Set with green polyurethane on cast iron wheels is engineered for strength, smooth mobility, and long-lasting performance in demanding work environments. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are suitable for a wide variety of equipment setups. Wheel sizes from 4in to 8in with a 2in tread width provide load capacities ranging from 700 lbs to 1,100 lbs per caster. The polyurethane tread on a cast iron core offers excellent durability, floor protection, and resistance to chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway deliver superior strength and consistent operation under heavy loads. Zinc-plated components guard against corrosion, while Zerk fittings allow for easy lubrication and maintenance. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine robust construction with dependable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.