Heavy Duty Caster Set 5in Red Polyurethane on Cast Iron Wheels, 2 Rigid & 2 Swivel with Brake, 4PK
- Mfr # 40-50R-A1-PC-2,40-50S-A1-PC-TB-2 (R)
- Zoro # G921722064
product price:Â
$
141.99
/pk of 4, $35.50/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Core Color
Red
Load Capacity
900 lbs
Wheel Dia.
5 in
Material
Polyurethane Tread Cast Iron Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-50R-A1-PC-2,40-50S-A1-PC-TB-2 (R)
- Zoro #
- G921722064
- UPC #
- 692769195396
- Country of Origin
- China
- Core Color
- Red
- Load Capacity
- 900 lbs
- Material
- Polyurethane Tread Cast Iron Core
- Includes
- 2 Rigid Casters and 2 Swivel Casters with Brake
- Item
- Caster Set
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Overall Height
- 6-1/2 in
Description
This 4-piece Heavy Duty Caster Set with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.