Heavy Duty Caster Set 6in Plastic Wheels, 2 Rigid & 2 Swivel with Brake, 4PK

  • Mfr # 40-60R-A1-HP-2,40-60S-A1-HP-TB-2

  • Zoro # G121722048


product price:  $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Core Color
Black
Material
Hard Plastic
Load Capacity
750 lbs
Overall Height
7-1/2 in
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-60R-A1-HP-2,40-60S-A1-HP-TB-2
Zoro #
G121722048
UPC #
732262166346
Country of Origin
China

Dimensions

Overall Height
7-1/2 in
Wheel Dia.
6 in
Wheel Width
2 in

Details

Core Color
Black
Material
Hard Plastic
Load Capacity
750 lbs
Item
Caster Set
Includes
2 Rigid Casters and 2 Swivel Casters with Brake

Description

This 4-piece Heavy Duty Caster Set with black plastic wheels delivers strength, durability, and easy mobility for demanding applications. Offered in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters adapt to a wide range of equipment needs. Wheel sizes from 4in to 8in feature a 2in tread width and load capacities ranging from 600 lbs to 900 lbs per caster. The injection-molded polyolefin or polypropylene wheels are lightweight, impact-resistant, and non-marking, providing excellent floor protection while resisting chemicals, oils, solvents, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway enhance strength and ensure smooth performance. All metal components are zinc-plated for corrosion resistance, while Zerk fittings allow easy lubrication and extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine a lightweight design with heavy-duty capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.