
Heavy Duty Caster Set 6in Plastic Wheels, 4 Swivel with Brake, 4PK
Mfr # 40-60S-A1-HP-TB-4
Zoro # G121722093
product price:Â $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
Key Features
Load Capacity
750 lbs
Wheel Width
2 in
Overall Height
7-1/2 in
Wheel Dia.
6 in
Core Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-60S-A1-HP-TB-4
Zoro #
G121722093
UPC #
732262166322
Country of Origin
China
Dimensions
Wheel Width
2 in
Overall Height
7-1/2 in
Wheel Dia.
6 in
Details
Load Capacity
750 lbs
Item
Caster Set
Core Color
Black
Material
Hard Plastic
Includes
4 Swivel Casters with Brake
Description
This 4-piece Heavy Duty Caster Set with black plastic wheels delivers strength, durability, and easy mobility for demanding applications. Offered in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters adapt to a wide range of equipment needs. Wheel sizes from 4in to 8in feature a 2in tread width and load capacities ranging from 600 lbs to 900 lbs per caster. The injection-molded polyolefin or polypropylene wheels are lightweight, impact-resistant, and non-marking, providing excellent floor protection while resisting chemicals, oils, solvents, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway enhance strength and ensure smooth performance. All metal components are zinc-plated for corrosion resistance, while Zerk fittings allow easy lubrication and extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine a lightweight design with heavy-duty capabilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.