Shop HYW PRODUCTS

Heavy Duty Caster Set 6in Steel Wheels, 2 Swivel & 2 Swivel with Brake, 4PK

  • Mfr # 40-60S-A1-SS-2,40-60S-A1-SS-TB-2

  • Zoro # G721721847


product price:  $166.99
/pk 4, $41.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Wheel Width
2 in
Overall Height
7-1/2 in
Load Capacity
1000 lbs
Core Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-60S-A1-SS-2,40-60S-A1-SS-TB-2
Zoro #
G721721847
UPC #
692769194481
Country of Origin
China

Dimensions

Wheel Width
2 in
Overall Height
7-1/2 in
Wheel Dia.
6 in

Details

Material
Steel
Item
Caster Set
Load Capacity
1000 lbs
Core Color
Grey
Includes
2 Swivel Casters and 2 Swivel Casters with Brake

Description

This 4-piece Heavy Duty Caster Set with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.