
Heavy Duty Caster Set 8in Rubber on Cast Iron Wheels, 2 Rigid & 2 Swivel, 4PK
Mfr # 40-80R-A1-RC-2,40-80S-A1-RC-2
Zoro # G421721840
product price:Â $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
Key Features
Includes
2 Rigid Casters and 2 Swivel Casters
Load Capacity
500 lbs
Wheel Width
2 in
Wheel Dia.
8 in
Core Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-80R-A1-RC-2,40-80S-A1-RC-2
Zoro #
G421721840
UPC #
692769197024
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
8 in
Overall Height
9-1/2 in
Details
Includes
2 Rigid Casters and 2 Swivel Casters
Load Capacity
500 lbs
Core Color
Black
Material
Rubber Tread Cast Iron Core
Item
Caster Set
Description
This 4-piece Heavy Duty Caster Set with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, swivel with brake, or mixed sets-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.