Caster Wheels Swivel Plate Casters 4 Pack 6" Heavy Duty with Locking Brake, 4PK
- Mfr # CC-PBJL-6
- Zoro # G323371921
product price:Â
$
37.89
/pk of 4, $9.47/ea
Key Features
Number of Wheels
4
Wheel Dia.
6 in (152.4 mm)
Load Capacity
700 lbs (318 kg) (per wheel)
Material
PVC
Overall Height
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC-PBJL-6
- Zoro #
- G323371921
- UPC #
- 840349969527
- Country of Origin
- China
- Number of Wheels
- 4
- Load Capacity
- 700 lbs (318 kg) (per wheel)
- Material
- PVC
- Item
- Plate Casters
Dimensions
- Wheel Dia.
- 6 in (152.4 mm)
- Overall Height
- 7.28 in
- Wheel Width
- 1.25 in (32 mm)
- Mounting Height
- 7.28 in (185 mm)
Description
VEVOR Caster Wheels, 6-inch Swivel Plate Casters, Set of 4, with Security A/B Locking No Noise PVC Wheels, Heavy Duty 700 lbs Load Capacity Per Caster, Non-Marking Wheels for Cart Furniture Workbench
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.