Premium Galvanized Aircraft Cable Wire Rope 1/2" 6x26, 1,000 ft Reel
- Mfr # 3102626-1000
- Zoro # G123781388
product price:
$
2,997.99
/ea
Key Features
Material
Galvanized Steel
Cable Size
1/2 in
Type
6x26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3102626-1000
- Zoro #
- G123781388
- UPC #
- 732262168722
- Country of Origin
- South Africa
- Material
- Galvanized Steel
- Item
- Premium Aircraft Cable Wire Rope
- Type
- 6x26
Dimensions
- Length
- 1,000 ft
- Cable Size
- 1/2 in
Description
This 1/2" galvanized aircraft cable wire rope features a 6x26 construction, offering a flexible design with dependable strength for demanding applications. Manufactured from extra improved plow steel (EIPS), it provides enhanced tensile performance with a minimum breaking strength of 26,600 lb. The “drawn” designation refers to the wire being pulled through precision dies during manufacturing, which refines its diameter, improves surface finish, and increases strength consistency. An independent wire rope core (IWRC) adds internal support, helping the rope resist crushing and maintain its shape under load. Its galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, hoisting, winch lines, suspension systems, cable railings, and general construction applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.