T-316 1x19 Stainless Steel Wire Rope 5/16'' 250ft
- Mfr # 15161196-250
- Zoro # G014864374
Key Features
Specifications
Product Information
- MFR #
- 15161196-250
- Zoro #
- G014864374
- UPC #
- 048944590799
- Country of Origin
- China
Dimensions
- Cable Size
- 5/16 in
- Length
- 250 ft
Details
- Item
- Wire Rope
- Material
- T-316 Stainless Steel
- Strand Type
- 1 x 19
- Working Load Limit
- 10600 lbs
Description
Introducing our high-quality T-316 1x19 Stainless Steel Wire Rope, meticulously designed with a diameter of 5/16'' to deliver exceptional strength and durability for a wide range of demanding applications. Featuring a rigid 1x19 construction, this wire rope offers outstanding stability and minimal stretch, making it ideal for applications requiring precise control and support. Available in lengths of 50 ft, 100 ft, and 250 ft, it caters to diverse project needs, from small-scale tasks to large-scale operations. With a remarkable breaking strength of 10,600 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it provides superior corrosion resistance, making it perfect for marine environments and outdoor use.
- Rigid 1x19 Construction: Provides outstanding stability and minimal stretch, perfect for applications requiring precise control.
- Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
- Versatile Length Options: Available in 50 ft, 100 ft, and 250 ft lengths to meet various project requirements.
- High Breaking Strength: Boasts a breaking strength of 10,600 lbs, ensuring reliable performance and safety for demanding tasks.
- High-Grade T-316 Stainless Steel: Offers exceptional corrosion resistance, ideal for marine and outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.