T-316 1x19 Stainless Steel Wire Rope 5/16'' 50ft

  • Mfr # 15161196-50

  • Zoro # G814864383


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
1 x 19
Cable Size
5/16 in
Working Load Limit
10600 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15161196-50
Zoro #
G814864383
UPC #
048944590836
Country of Origin
China

Dimensions

Cable Size
5/16 in
Length
50 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
1 x 19
Working Load Limit
10600 lbs

Description

Introducing our high-quality T-316 1x19 Stainless Steel Wire Rope, meticulously designed with a diameter of 5/16'' to deliver exceptional strength and durability for a wide range of demanding applications. Featuring a rigid 1x19 construction, this wire rope offers outstanding stability and minimal stretch, making it ideal for applications requiring precise control and support. Available in lengths of 50 ft, 100 ft, and 250 ft, it caters to diverse project needs, from small-scale tasks to large-scale operations. With a remarkable breaking strength of 10,600 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it provides superior corrosion resistance, making it perfect for marine environments and outdoor use.


  • Rigid 1x19 Construction: Provides outstanding stability and minimal stretch, perfect for applications requiring precise control.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in 50 ft, 100 ft, and 250 ft lengths to meet various project requirements.
  • High Breaking Strength: Boasts a breaking strength of 10,600 lbs, ensuring reliable performance and safety for demanding tasks.
  • High-Grade T-316 Stainless Steel: Offers exceptional corrosion resistance, ideal for marine and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.