T-316 7x7 Stainless Steel Wire Rope 1/8'' 100ft

  • Mfr # 11087076-100

  • Zoro # G214864310


product price:  $39.85
/ea

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 7
Cable Size
1/8 in
Working Load Limit
1434 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11087076-100
Zoro #
G214864310
UPC #
048944591147
Country of Origin
China

Dimensions

Cable Size
1/8 in
Length
100 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 7
Working Load Limit
1434 lbs

Description

Introducing our top-of-the-line 7x7 T-316 Stainless Steel Wire Rope, meticulously crafted with a diameter of 1/8'' to provide unparalleled strength and durability for various applications. Engineered with a 7x7 construction, this wire rope offers exceptional flexibility and resilience, making it suitable for both heavy-duty industrial tasks and intricate rigging projects. Available in convenient lengths of 50 ft and 100 ft, it offers versatility to accommodate different project requirements with ease. With an impressive breaking strength of 1434 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Additionally, crafted from high-grade T-316 stainless steel, this wire rope offers superior corrosion resistance, making it ideal for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Durable 7x7 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Versatile Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Convenient Length Options: Available in lengths of 50 ft and 100 ft, offering flexibility to meet various project requirements.
  • Impressive Breaking Strength: Boasts a breaking strength of 1434 lbs, providing reliable performance and safety assurance for a wide range of applications.
  • High-Grade T-316 Stainless Steel: Ensures exceptional corrosion resistance, suitable for marine and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.