Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10
Mfr # 4033018
Zoro # G6568313
product price: $329.80
/pk 10, $32.98/ea
Free Shipping & Returns
Key Features
Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Floor Pad Size
9 in
Pad/Brush Shape
Trapezoid
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4033018
Zoro #
G6568313
UPC #
-
Country of Origin
Netherlands
Dimensions
Floor Pad Size
9 in
Machine Size
18 in
Pad/Brush Size
9 in
Block Size
9 in
Thickness
3/4 in
Diameter
8 1/2 in
Fits Machine Size
18 in
Details
Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Trapezoid
Material
Polyester
Item
Cleaning Pad
Speed
350 rpm
For Use With
1231845, 9016402
Color
Blue
Center Hole
3 in
Includes
(10) Pads
Application
Cleaning, Scrubbing
Shape
Trapezoid
Color Family
Blue
Product Type
Scrubbing Pad
Compatible with Manufacturer Part Number
1231845, 1235203, 9016402
Speed - Maximum
350 RPM
Description
Cleaning Pad, Color Blue, Diameter 8 1/2 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible Grainger Part Number 406F14, 54DC45, Includes (10) Pads, Thickness 3/4 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 1231845, 1235203, 9016402, Series i-mop, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.