Irrigation Multi-Tool

  • Mfr # 46600

  • Zoro # G6480977


product price:  $53.35
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Features
16 tools, includes 6 Irrigation Tools, Carrying case included, Compatible with all major brands, Effortlessly adjust arc, Lightweight compact style, Precise construction, Pull up any brand sprinkler head, Punch precise holes in poly, Quickly remove sediment, Withstands extended use
Includes
Carrying Case Included
Number of Tools
16
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46600
Zoro #
G6480977
UPC #
719362466002
Country of Origin
China

Details

Item
I-Tool Irrigation Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
16 tools, includes 6 Irrigation Tools, Carrying case included, Compatible with all major brands, Effortlessly adjust arc, Lightweight compact style, Precise construction, Pull up any brand sprinkler head, Punch precise holes in poly, Quickly remove sediment, Withstands extended use
Includes
Carrying Case Included
Number of Tools
16
Handle Color
Blue
Tools Included
#2 Cross Screwdriver, CR7 Knife Blade, Hard-wire Cutters, Large Blade Screwdriver, Needle-nose Pliers, Regular Pliers, Ruler (2 inch/5 cm), Saw, Wire Cutters, Wire Stripper
Series
I-tool 2.0
Primary Tool
Pliers

Description

I-Tool Irrigation Multi-Tool, Features 16 tools, includes 6 Irrigation Tools, Carrying case included, Compatible with all major brands, Effortlessly adjust arc, Lightweight compact style, Precise construction, Pull up any brand sprinkler head, Punch precise holes in poly, Quickly remove sediment, Withstands extended use, Handle Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.