Threaded Flange Pipe Flange, 2" Pipe, Flanged x FNPT, Steel, Class 600

  • Mfr # BULK-PF-413

  • Zoro # G000424810


product price:  $44.39
/ea

Key Features

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-413
Zoro #
G000424810
UPC #
193005131043
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Overall Length
6 1/2 in
Flange Outside Diameter
6 1/2 in
Nominal Pipe Size
2 in
Flange Thickness
1 in
Bolt Hole Diameter
5/8 in

Details

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Number of Bolt Holes
8
Low Lead Compliance Level
Not Compliant
Connection Surface
Raised Face
Finish/Coating
Black Coated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
1,450 psi
For Pipe Schedule
80
Color
Black

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 6 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, A105, Class Class 600, For Pipe Schedule Schedule 80, 1,450 psi @ 72 Degrees F Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.