Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 92715PUXL

  • Zoro # G000428191


product price:  $94.95
/pk 12, $7.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92715PUXL
Zoro #
G000428191
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
92715PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
1,000 g
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
Brand and Series
MCR Safety
Latex-Free
No
ANSI/ISEA Puncture Force
100 N
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
10,000
Includes Pull Strap
No
ANSI/ISEA Cut Load
1,000 g
Standards
ANSI/ISEA 105:2016, ASTM 3884-09
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Touchscreen Compatible
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.