Countersunk Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Matte Shot-Blasted Finish

  • Mfr # 22WP09

  • Zoro # G000663868


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
18-8 Stainless Steel
Finish
Matte Shot-Blasted
Thickness
3.5 mm
Maximum Inside Diameter
5.3 mm
Standards
GN 184.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22WP09
Zoro #
G000663868
UPC #
664423399280
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
22 mm
Thickness
3.5 mm
Maximum Inside Diameter
5.3 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Matte Shot-Blasted
Standards
GN 184.5
System of Measurement
Metric

Description

GN 184.5 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.