Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 11, 1 PR

  • Mfr # 2YEJ2

  • Zoro # G0009073


product price:  $2.85
/pr

Key Features

Color
Green
Size
11
Glove Size
11
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEJ2
Zoro #
G0009073
UPC #
190735062913
Country of Origin
Multiple

Dimensions

Size
11
Glove Size
11
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Standards
USDA, FDA, 21 CFR
Resists
Solvents, Animal Fats and Other Chemicals
Supported / Unsupported
Unsupported
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Insulated
Not Insulated
Accelerator Free
Contains Accelerators
Silicone-Free
Contains Silicone
Touchscreen Compatible
Not Touchscreen Compatible
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Not Rated
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
Condor
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Not Tested

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.