Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271560-1

  • Zoro # G001037415


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271560-1
Zoro #
G001037415
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Sealable
No
Number of Circuits
2
Contact Base Material
Copper
Modular Terminal Block Product Type
Spring Terminal Block
Contact Plating Material
Matte Tin
Circuit Application
Power
Centerline (Pitch)
.242 in
Operating Temperature Range
-40 to 105°C
Block Type
Standard
Number of Positions
1
Contact Current Rating (Max)
30 A
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.