
1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free
Mfr # REV150TH
Zoro # G001283119
product price: $48.75
/eaKey Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
1-1/2 in
Connection Type
Female NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REV150TH
Zoro #
G001283119
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
Female NPT
Handle Type
Lever
Stem Type
Blowout Proof
Body Material
Forged Brass
Max. Pressure
600 PSI WOG
Handle Material
Steel with Corrosion Resistant Plating
Description
Our 100% lead-free heavy duty forged brass full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping.
- Bidirectional flow control
- Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
- Temperature Range-20°F to 300°F.
- Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
- Perfect for any job and available in 1⁄4-4” sizes.
- CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
- SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
- HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
- VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
- SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.