Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15pc Ratcheting Combination Wrench Set - Metric

  • Mfr # 48-22-9516

  • Zoro # G001991922


product price: $279.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Wrench Style
Open End
Number of Points
12
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9516
Zoro #
G001991922
UPC #
045242515974
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Head Thickness
1/4 in to 1/2 in
Range of Head Sizes
8 mm to 22 mm
Range of Lengths
8.00mm to 22.00mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Open End
Number of Points
12
Number of Pieces
15
Wrench Shape
Straight
Ratcheting
Yes
Non-Magnetic
Yes
Reversing
Yes
Number of Tools
15
Handle Type
I-Beam
Wrench Product Grouping
Wrench Sets
Nonsparking
No
Tether Capable
Not Tether Capable
Head Type
Offset
Container Type
Tray
Insulated
No
Head Movement
Fixed
Material
Alloy Steel
Measurement Type
Metric
Offset
0 Degrees
Container Color
Black
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Wrench Item
Combination Wrench
Min. Arc Swing
2.5 Degrees
Tether Style
Not Tether Capable
Weight
6 lb
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 8 mm to 22 mm, Head Offset Angle 15 Degrees , Offset, Tray, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.