Test Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 45-1082AS 02L 100 PSI

  • Zoro # G0020553


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-1082AS 02L 100 PSI
Zoro #
G0020553
UPC #
723259303448
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
6.093 in
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
For Panel Cut-Out Size
4.875 in
Case Depth
2.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Graduations
10 psi
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Numbered Graduations
10
Gauge Application
Test
Calibration Certificate Included
No
Smallest Graduation
0.5 psi
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Case Finish
Epoxy Coated
Removable Bezel
No
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Case Construction
Solid Front
Movement Type
Rotary
Primary Scale Minor Graduations
0.5
Movement Material
400 Stainless Steel
Process Connection Gender
Male
Burst Pressure
1,100 psi
Dial Color
White with Mirror-Band
Process Temperature Range
-20 to 250 Degrees F
Primary Scale Numeric Increments
5
Pressure Gauge Type
Test Pressure Gauge
Scale Type
Single
Sensor Material
Bronze
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Pointer Color
Black/Red
Pointer Characteristics
Knife-Edge
Adjustable Pointer
No
Primary Pressure Scale Color
Black
Dial Face Material
Aluminum
Bezel Material
Hinged Steel
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 3A
Includes Calibration Certificate
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Process Media Temperature - Minimum
-20 Degrees F
Field Fillable
No
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.