Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 7, 1 PR

  • Mfr # 6JF96

  • Zoro # G0023667


product price:  $2.49
/pr

Key Features

Color
Green
Size
7
Glove Size
7
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JF96
Zoro #
G0023667
UPC #
190735107539
Country of Origin
Multiple

Dimensions

Size
7
Glove Size
7
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Standards
USDA, FDA, 21 CFR
Resists
Various Solvents, Animal Fats and Other Chemicals
Supported / Unsupported
Unsupported
Application
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Glove Texture Location
Palm and Fingers
Special Features
Abrasion, Puncture, Cut Resistant
Insulated
Not Insulated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
EN ISO 374 Chemical Rating
Not Rated
Glove Insulation Material
Cotton
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Non-Chlorinated
Biodegradable
Non-Biodegradable
Brand and Series
Condor
Silicone-Free
Contains Silicone
Glove Liner Material
Cotton Flocked
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Not Tested

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 7, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Various Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products