Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 1 PR

  • Mfr # 6JF99

  • Zoro # G0023694


product price:  $2.49
/pr

Key Features

Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JF99
Zoro #
G0023694
UPC #
190735107560
Country of Origin
Multiple

Dimensions

Size
10
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Standards
USDA, FDA, 21 CFR
Resists
Various Solvents, Animal Fats and Other Chemicals
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Special Features
Abrasion, Puncture, Cut Resistant
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Insulated
Not Insulated
EN 388 Impact Rated
Not EN 388 Impact Rated
Silicone-Free
Contains Silicone
Dual Layer
Dual Layer Not Included
Glove Insulation Material
Cotton
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Not Rated
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Glove Liner Material
Cotton Flocked
Chlorinated/Non Chlorinated
Non-Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Not Tested

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Various Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.