Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 8, 1 PR
Mfr # LA132G/8
Zoro # G0023886
product price:Â $3.89
/pr
Sold in multiples of 12 for $46.68
Key Features
Color
Green
Size
8
Glove Size
8
Glove Materials
Nitrile
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LA132G/8
Zoro #
G0023886
UPC #
821812020327
Country of Origin
China
Dimensions
Size
8
Glove Size
8
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
8
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Glove Texture
Smooth
Standards
USDA and FDA regulations, 21 CFR, for use in food processing
Glove Liner Material
Flock
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Application
Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
Special Features
Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
Resists
Abrasion, Cuts, Punctures, Solvents, Caustics and Snags
Description
Chemical Resistant Gloves, Nitrile, Smooth, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasion; Caustics; Snags; Cuts; Punctures; Solvents, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.