AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 11, 1 PR

  • Mfr # 37-155

  • Zoro # G0024044


product price:  $2.49
/pr
Sold in multiples of 12 for $29.88

Key Features

Color
Green
Size
11
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-155
Zoro #
G0024044
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
11
Glove Size
11
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
AlphaTec(R) Solvex
Standards
ANSI, EN 388 3102, FDA
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
3
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
4
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
Insulated
Not Insulated
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type A - JKLOPT
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
Glove Coating Color
Green
Silicone-Free
Contains Silicone
Impact Glove Type
CE Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
60 N
Chlorinated/Non Chlorinated
Chlorinated
Sterile/Non-Sterile
Sterile
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec Solvex 37-155
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Cycles
3,000
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4101, EN 388 4101X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.