Chemical Resistant Gloves, Nitrile, 15 mil, 13 in L, Flock Lining, Bisque Texture, Green, Size 10, PR

  • Mfr # 730-10

  • Zoro # G0024315


product price:  $1.65
/pr
Sold in multiples of 12 for $19.80

Key Features

Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730-10
Zoro #
G0024315
UPC #
038054641306
Country of Origin
Guatemala

Dimensions

Size
10
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Series
730
Glove Texture
Bisque
Standards
Compliance CFR 21, Parts 170-199, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
2
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Application
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Min. Temp.
Not Rated
ANSI/ISEA Puncture Force
20 N
Triple Layer
Triple Layer Not Included
Anti-Static
Anti-Static Not Included
Brand and Series
Showa 730
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Cycles
3,000
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Chlorinated
Electrostatic Properties
Static Dissipative
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Max. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Glove Liner Material
Cotton Flocked
Glove Construction
Rubber
Silicone-Free
Contains Silicone
Touchscreen Compatible
Not Touchscreen Compatible
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
EN ISO 374 Chemical Rating
Type A - JKLOPT
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size 10, Color Green, Supported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.