Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair

  • Mfr # 88-356

  • Zoro # G0024455


product price:  $1.25
/pr
Sold in multiples of 12 for $15.00

Key Features

Color
Blue
Size
10
Glove Materials
Natural Rubber Latex
Glove Length
11 3/4 in
Glove Thickness
17 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88-356
Zoro #
G0024455
UPC #
-
Country of Origin
Thailand

Dimensions

Size
10
Glove Size
10
Glove Length
11 3/4 in
Glove Thickness
17 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
AlphaTec(R) 88-356
Standards
FDA
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Resists
Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance
Application
Ideal for Poultry and Dairy Processing
Special Features
Good Sensitivity and Dexterity, High Resistance to Chemicals, Snags, Punctures and Abrasion
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Fingers Only
Insulated
Not Insulated
Glove Coating Material
Natural Latex Rubber
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Coating Material
Natural Latex Rubber
EN ISO 374 Chemical Rating
Type B - KPT
Dual Layer
Dual Layer Not Included
Glove Coating Color
Blue
Impact Glove Type
ANSI/ISEA Rated
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
1,000
Silicone-Free
Contains Silicone
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Chlorinated
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Brand and Series
Ansell AlphaTec 88-356
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 11 3/4 in, Cuff Pinked, Lining Unlined, Glove Size 10, Color Blue, Unsupported, Standards FDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016, Resists Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products