Women's Athletic Shoe, 9 Fabric Upper, Steel Toe, 4 in H, Gray, 642915

  • Mfr # 642915-9
  • Zoro # G6619691
product price: 
$
101.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642915-9
Zoro #
G6619691
UPC #
997853564196
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Metatarsal System
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Multi Pattern
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Last Number or Name
Celerity
Footwear Construction Type
Slip Lasted
Toe Shape
Round
Waterproof Type
None
Upper Material Description
Synthetic
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-05
Max. Heat Rating
572 Degrees F
Insole System
Removable
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Style Number
642915
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.25
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Predominant Footwear Color
Gray
Footwear Shank Type
None
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulated
No
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
642915
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Pink
Heat Resistant
No
Style Family
Athletic Shoe
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.55
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Construction
Cemented
Wire Color
Gray

Dimensions

Footwear Width
C
Size
9
Heel Height
1 in
Height
4 in
Width
C
Overall Height
4 in
Size (PRINT)
9

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 642915

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.