AlphaTec(R) 87-198 Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 17 mil, Yellow, 7

  • Mfr # 87-198

  • Zoro # G0024534


product price:  $1.45
/pr
Sold in multiples of 12 for $17.40

Key Features

Color
Yellow
Size
7
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
17 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-198
Zoro #
G0024534
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7
Glove Size
7
Glove Length
12 in
Glove Thickness
17 mil
Length
12"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
AlphaTec(R) 87-198
Standards
EN ISO 374-1:2016 Type C, EN ISO 374-5:2016, EN 388 1010X
Resists
Chemicals
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Special Features
Embossed Grip Pattern
ANSI/ISEA Abrasion Level
Not Tested
Application
For Secure Grip On Wet or Slippery Surfaces
Glove Hand Style
Left and Right
Glove Liner Material
Cotton Flocked
Chlorinated/Non Chlorinated
Chlorinated
Accelerator Free
Contains Accelerators
Insulated
Insulated
EN ISO 374 Chemical Rating
Type B - KLP
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Glove Coating Color
Yellow
Glove Insulation Material
Cotton Flocked
Silicone-Free
Contains Silicone
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Min. Temp.
Not Rated
Brand and Series
Ansell AlphaTec 87-198
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Coating Material
Natural Latex Rubber
Coating Material
Natural Latex Rubber
Glove Coating Coverage
Full
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 12 in, Cuff Pinked, Lining Flock, Glove Size 7, Color Yellow, Unsupported, Standards EN ISO 374-1:2016 Type C, EN ISO 374-5:2016, EN 388 1010X, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.