AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Beige, 9, 1 PR

  • Mfr # 88-394

  • Zoro # G0024631


product price:  $1.99
/pr
Sold in multiples of 12 for $23.88

Key Features

Color
Beige
Size
9
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-394
Zoro #
G0024631
UPC #
-
Country of Origin
Thailand

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
20 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Pinked
Series
AlphaTec
Glove Texture
Fish Scale
Standards
FDA
Resists
A Wide Range of Common Detergents and Cleaning Solutions
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Special Features
Embossed Grip Pattern
ANSI/ISEA Abrasion Level
3
Application
For General Use In Poultry, Canning and Food Processing
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Glove Coating Material
Natural Latex Rubber
Insulated
Not Insulated
Coating Material
Natural Latex Rubber
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type B - JKT
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
Brand and Series
Ansell AlphaTec 88-394
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
Impact Glove Type
CE Rated
Sterile/Non-Sterile
Sterile
Glove Liner Material
Unlined
Glove Coating Color
Natural
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 20 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 9, Color Beige, Unsupported, Standards FDA, CE 0493, EN 388 1010X, EN 388 2110, EN ISO 374-5:2016, EN ISO 374-1:2016 Type C,, Resists A Wide Range of Common Detergents and Cleaning Solutions, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.