Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 28 mil, Orange, 7, 1 PR

  • Mfr # 2YEN1

  • Zoro # G0024656


product price:  $1.55
/pr
Sold in multiples of 12 for $18.60

Key Features

Color
Orange
Size
7
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YEN1
Zoro #
G0024656
UPC #
190735063118
Country of Origin
Multiple

Dimensions

Size
7
Glove Size
7
Glove Length
13 in
Glove Thickness
28 mil
Length
13"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Diamond
Resists
Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats
Supported / Unsupported
Unsupported
Application
In Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
Brand and Series
Condor
Glove Liner Material
Flock
Shop By
Closeouts

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 28 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 7, Color Orange, Unsupported, Resists Acids, Alcohols, Alkalies and Fats, Detergents, Ketones, Salts, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.