Chemical Resistant Gloves, PVC, 12 in L, Not Applicable, Black, M, 1 PR

  • Mfr # 2YEP1

  • Zoro # G0024981


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Black
Size
M
Glove Size
M
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEP1
Zoro #
G0024981
UPC #
190735063200
Country of Origin
Multiple

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Smooth
Resists
Chemicals, Oil, and Grease
Supported / Unsupported
Supported
Application
In Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Insulated
Not Insulated
Glove Coating Finish
Smooth
Glove Hand Style
Left and Right
Brand and Series
Condor
Accelerator Free
Accelerator-Free
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Wear-Indicating
Wear-Indicator Not Included
Silicone-Free
Contains Silicone
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Not Touchscreen Compatible
EN ISO 374 Chemical Rating
Not Rated
Glove Liner Material
Cotton
Glove Insulation Material
Cotton
Chlorinated/Non Chlorinated
Chlorinated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Not Tested
Shop By
Closeouts

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, Not Applicable, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size M, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.