660 Chemical Resistant Gloves, PVC, 12 in L, 16 mil, Blue, XL, 1 PR

  • Mfr # 660XL-10

  • Zoro # G0025234


product price:  $5.15
/pr

Key Features

Color
Blue
Size
XL
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660XL-10
Zoro #
G0025234
UPC #
038054384401
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
16 mil
Length
12"
Thickness
13 ga
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Grain
Series
660
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3
Resists
Abrasion, Puncture, Chemicals- Acids, Solvents
Supported / Unsupported
Supported
Glove Texture Location
Fully
Application
Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Max. Temp.
Not Rated
Glove Coating Finish
Grain
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Included
Touchscreen Compatible
Not Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type B - JKL
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
20 N
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Color
Blue
Wear-Indicating
Wear-Indicator Not Included
Accelerator Free
Contains Accelerators
Brand and Series
Showa Atlas 660
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Includes Triple Layer
Glove Liner Material
Cotton
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 16 mil, 12 in, Cuff Gauntlet, Lining Knit, Glove Size XL, Color Blue, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Chemicals- Acids, Puncture, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.