AlphaTec(R) 29-865 Chemical Resistant Gloves, Neoprene, 13 in L, 17 mil, Black, 11, 1 PR

  • Mfr # 29-865

  • Zoro # G0025243


product price:  $7.15
/pr

Key Features

Color
Black
Size
11
Glove Size
11
Glove Materials
Neoprene
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29-865
Zoro #
G0025243
UPC #
-
Country of Origin
Thailand

Dimensions

Size
11
Glove Size
11
Glove Length
13 in
Glove Thickness
17 mil
Length
13"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Straight
Series
AlphaTec(R) 29-865
Glove Texture
Smooth
Standards
EN 388 3111, EN-374, ANSI, 21 CFR
Resists
Oils, Acids, Caustics, Solvent
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Smooth
Application
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
Coating Material
Neoprene
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
Insulated
Not Insulated
Glove Coating Material
Neoprene
Glove Liner Material
Cotton Flocked
Brand and Series
Ansell AlphaTec 29-865
Glove Construction
Rubber
ANSI/ISEA Puncture Force
60 N
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type B - AKL
Impact Glove Type
CE Rated
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Chlorinated
Accelerator Free
Contains Accelerators
Glove Coating Color
Black
Dual Layer
Dual Layer Not Included
Sterile/Non-Sterile
Sterile
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Neoprene, Smooth, 17 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Black, Unsupported, Standards FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 374, EN 388, EN 374 AKL, Resists Acids, Caustics, Oils, Solvent, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.