STEP DRILL 3/16 - 1/2"

  • Mfr # BL35401

  • Zoro # G002578498


product price:  $46.45
/ea

Key Features

Material - Machining
M42 Cobalt
Finish - Machining
TiN Coated
Number of Flutes
2
Drill Bit Point Type
Split
Flute Type
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL35401
Zoro #
G002578498
UPC #
-
Country of Origin
Unknown

Dimensions

Size Range
3/16 to 1/2 in

Details

Item
Step Drill Bit
Material - Machining
M42 Cobalt
Finish - Machining
TiN Coated
Number of Flutes
2
Drill Bit Point Type
Split
Flute Type
Angled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.