Shop MONSTER TOOL
See all product information
Create Account
N/C Spot Drill, 140 deg. included angle, 3/8 in size, 1 in LOC, 2-1/2 in overall length, bright finish
- Mfr # 402-375140
- Zoro # G722434258
product price:Â
$
45.49
/ea
Key Features
Material - Machining
Carbide
Finish - Machining
Bright
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402-375140
- Zoro #
- G722434258
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
- Finish - Machining
- Bright
- For Use With
- Steel, stainless steel, cast iron and non-ferrous metals
- Helix Angle
- 20º
- Included Angle
- 140º
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 3/8 in
- Length of Cut
- 1 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.